Beli water level di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HUMBOLDT Water Level Meter (Pengukur Level Air)atribut:
- UNSPSC: 41112407
- Maximum Depth to Water (ft): 150
- Product Type: Water Level Tester
- Solinst Water LevelDeskripsi:For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
- LARKIN Water Level ControlDeskripsi:Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*atribut:
- Number of Phase: 1P (Single Phase)
- Input Voltage (V): 220
- Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)atribut:
- Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
- Length (mm): 230
- Height (mm): 56
- Thickness (mm): 26
- Magnet: 1 place
- Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
- Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
- Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
- Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
- Purpose of Use: For inclination measurement.
- KRISBOW Waterpas PresisiDeskripsi:Spirit Precision Level 150mmatribut:
- Dimensions (LxWxH)(mm): 275x85x60
- SELEC Water Level ControllerDeskripsi:Water Level Control- Operating Voltage : 85 - 270VAC, 50/60Hz- Output contact : 1 C/O (SPDT)- Used for drain and fill cotrol- For 1 & 2 water tankatribut:
- Size (mm): 35x90
- Shinwa Rules Blue Level Jr. 2 200mmDeskripsi:A professional lightweight and compact level.It is a high-precision compact level.Comes with a water-washable bubble tube cover.Comes with a vertical bubble tube and a 45 ° bubble tube.* Be sure to check the accuracy before measurement.atribut:
- Accuracy: ± 1.0mm/m = ± 0.0573 °
- Main Unit Dimensions (mm): 200x50x20
- Nominal Size (mm): 200
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Sensitivity: 0.35mm/m=0.0201°
- Global Water Water Level Testersatribut:
- UNSPSC: 41114303
- Onda Water Level Control Switch (Radar Air)Deskripsi:Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.atribut:
- Material: Plastic ABS
- MERCOID Submersible Level TransmitterDeskripsi:These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.atribut:
- UNSPSC: 41111938
- Accuracy: ±0.25% of Full Scale
- Brand: MERCOID
- Connection Type: NPT
- Electrical Connections: Cable & Wire Leads
- Electrical Protection: Yes
- Housing Material: 316 Stainless Steel
- Maximum Loop Resistance (ohm): 900
- Minimum Operating Temperature (°F): 0
- Minimum Pressure (PSI): 0
- Output (mA DC): 4 to 20
- Process Connection Size (inch): 1/2 in
- Response Time (msec): 50
- Seal Material: Fluoroelastomer
- Standards: CE
- Thermal Error: ±0.02%
- ASHCROFT Bullet Nose Submersible Level Transmitteratribut:
- Item: Submersible Level Transmitter
- Design - Submersible Transmitter: Bullet Nose
- Wetted Materials: Submersible Transmitter: 316 Stainless Steel, Polyurethane
- Accuracy - Submersible Transmitter: +/-0.25% Full Scale
- Cable Coating: Polyurethane
- Includes: Transducer with Cable
- Operating Temperature Range (°F): Submersible Transmitter: 14 to 104
- Output (mA): Submersible Transmitter: 4 to 20 DC
- Power Required: Submersible Transmitter: 10 to 30V DC
- Sensor Length (inch): Submersible Transmitter: 6.37
- Standards: IP68/NEMA6P
- Non Brand Water Level Depth Meteratribut:
- Length (m): 100
- Probe Material: Stainless
- Nohken Small level sensorDeskripsi:With a wide variety of options, it is ideal for incorporating into small mass-produced equipment. Compact, low-cost, and a wide range of models/Compact, low-cost, and with a wide range of standard models available, it can detect the level of a variety of liquids. We carefully select highly reliable, safe, and high-precision reed switches that meet the quality and performance standards of the manufacturer, ensuring consistent performance and a long lifespan. Certified by Nippon Kaiji Kyokai (NK) (07A008) / Can be used in fuel tanks, lubricating oil tanks, liquid tanks, etc., except for use on decks, bridges, and cargo tanks (OLH series: horizontal mounting type). Not affected by tank pressure, temperature or liquid specific gravity: Unlike level switches with other principles and structures, it is not affected by temperature, pressure, liquid specific gravity, capacitance, conductivity, etc., and operates extremely stably. Outstanding on-site adaptability: We stock a wide range of standard parts and accessories, and can quickly respond to requests for materials and specifications suited to various applications, with a wide range of special specifications to suit your needs.
- DV Water Level Controlatribut:
- Function: Floatless Level Switch
- Voltage Rate (V): 220-240AC
- Current Rate (A): 5
- Mounting: Screw
- Flexigo Spirit Level (Waterpass)atribut:
- Material: Aluminium
- LARKIN Water Level Control Radar TypeDeskripsi:Float SwitchFluid Level Conroller With Weight and Cableatribut:
- Color: Blue
- JOHNSON CONTROLS Float-Style Liquid Level SensorDeskripsi:Continuous float level sensors measure constantly changing fluid volumes within a setpoint range. These sensors use a sliding float that moves up or down on its shaft to calculate and display the liquid levels within a container.atribut:
- UNSPSC: 39121531
- Connection Size (inch): 1
- Connection Type: NPT
- Enclosure Rating: NEMA 4
- Float Diameter (inch): 1
- Float Length (inch): 13-1/4
- Float Material: Polycarbonate
- For Media Type: Chlorinated Water; Nonhazardous Liquids
- Manufacturer Part Number: F263MAP-V01C
- Max. Operating Pressure (psig): 150
- Maximum Media Temperature (°F): 212
- Mounting Direction: Horizontal; Vertical
- Overall Length (inch): 13.2
- Probe Type: Rod
- Process Connection (inch): 1 NPT
- Product Type: Float Switch
- Standards: cULus; FCC Compliant; ICES-003; RCM Compliant
- Stem Length (inch): 8-1/2
- Stem Material: Brass
Daftar Harga water level Terbaru November 2026
| HUMBOLDT Water Level Meter (Pengukur Level Air) | Rp26.999.900 |
| Solinst Water Level | Rp29.999.900 |
| Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch) | Rp85.900 |
| AS ONE Float Switch Long Type | Rp2.899.900 |
| LARKIN Water Level Control | Rp669.900 |
| Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital) | Rp2.999.900 |
| KRISBOW Waterpas Presisi | Rp2.299.900 |
| SELEC Water Level Controller | Rp709.900 |
| STABILA Spirit Level Electronic IP65 Type 96-2/196-2 (Waterpass) | Rp5.199.900 |
| Shinwa Rules Blue Level Jr. 2 200mm | Rp309.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/d7P109525475-1.jpg)

/c5P103846437-1.jpg)


%20Pengukur%20Kemiringan%20Digital%20(Waterpass%20Digital)/P102018071-1.jpg)


/aqP101004386-5.jpg)


/axP106800393-1.jpg)





/1qP105158062-4.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)